Model 111 Coveralls, Polyolefin, 31 in Inseam, Orange, S

  • Mfr # 68-4000CFR

  • Zoro # G702318516


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyolefin
Seam Style
Taped
Closure Type
Double Zipper Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-4000CFR
Zoro #
G702318516
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
46 in
Fits Waist Size
42 in
Maximum Height
64 in
Maximum Waist Size
42 in
Minimum Height
62 in
Chest Size - Maximum
46 in

Details

Item
Coveralls
Color
Orange
Material
Polyolefin
Seam Style
Taped
Closure Type
Double Zipper Flap
Cuff Style
Elastic
Standards
16 CFR 1610, AATCC 76, ASTM D6413, ASTM F1671, EN ISO 13688:2013, EN ISO 14116:2015
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Inseam
31 in
Series
Model 111
Hazard Protection Type
Multi Hazard Protection from Chemical Spray
Coverall Style
Hooded Coverall
Features
Chemical Handling, Contaminated Environments, Hazmat Response
Closure Features
Double Zipper Flap
Garment Style
Coverall
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Packaging
Individually Packaged
Liquid Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Brand and Series
AlphaTec 4000CFR 111
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs
Anti-Static
Yes
Gas Tight
No
High-Visibility
Yes
Number of Reflective Stripes
0
Reduced Spray
Yes
Spray Tight
Yes
Material Weight
4.95 oz/sq yd
Attached Hood
Yes
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
16 CFR1610, AATCC76, ASTM D6413, ASTM F1671, EN ISO 14116:2015
EPA Protection Level
C
Flame Resistance and Retardance Ratings
ASTM D6413

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.