Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3500 SERIES

  • Mfr # PD-3501G/AC-US

  • Zoro # G522444310


product price: $42.45
/ea

Key Features

Input Voltage
120 V AC, 230 V AC
Maximum Output Power
15.40 W
Maximum Output Voltage
48 V DC
Includes
1-Port PoE Midspan, 10/100/1000BaseT, AC InputPower Cord
Compatible With
IP PhonesWLAN Access PointsNetwork CamerasIP Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-3501G/AC-US
Zoro #
G522444310
UPC #
97855153869
Country of Origin
China

Dimensions

Width
2.1 in
Depth
5.5 in
Height
1.3 in

Details

Input Voltage
120 V AC, 230 V AC
Maximum Output Power
15.40 W
Maximum Output Voltage
48 V DC
Includes
1-Port PoE Midspan, 10/100/1000BaseT, AC InputPower Cord
Compatible With
IP PhonesWLAN Access PointsNetwork CamerasIP Terminals
Maximum Input Current
500 mA
Environmentally Friendly
Yes
Standards
EEE 802.3af compliantCEFCC Part 15, Class BEN 55022 Class BEN 55024VCCIUL/cUL per EN 60950-1GS Mark Per IEC 60950-1
Item
PoE Injector
Output Ports
1 x 10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.