Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9600GC SERIES

  • Mfr # PD-9501GC/AC-US

  • Zoro # G216440338


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Maximum Output Power
60 W
Output Ports
1 x RJ-45
Standards
CE, IEEE 802.3bt (PoE)
Maximum Input Current
1.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-9501GC/AC-US
Zoro #
G216440338
UPC #
844117000000
Country of Origin
China

Dimensions

Height
1.5 in
Width
2.4 in
Depth
5.9 in

Details

Maximum Output Power
60 W
Output Ports
1 x RJ-45
Standards
CE, IEEE 802.3bt (PoE)
Maximum Input Current
1.50 A
Item
PoE Injector
Includes
1-Port, IEEE 802.3bt 60W PoE Midspan, Power Cord
Minimum Frequency
50 Hz
Input Voltage
120 V AC, 230 V AC
Input Ports
1 x Ethernet
Environmentally Friendly
Yes
Maximum Frequency
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.