9600GC SERIES
Mfr # PD-9601GC/AC-US
Zoro # G616488060
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Maximum Input Current
1.35 A
Input Ports
1 x Gigabit Ethernet
Height
1.7 in
Output Ports
1 x Gigabit Ethernet
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-9601GC/AC-US
Zoro #
G616488060
UPC #
844117002829
Country of Origin
China
Dimensions
Height
1.7 in
Depth
6.6 in
Width
3.5 in
Details
Maximum Input Current
1.35 A
Input Ports
1 x Gigabit Ethernet
Output Ports
1 x Gigabit Ethernet
Item
PoE Injector
Environmentally Friendly
Yes
Minimum Frequency
50 Hz
Standards
IEEE 802.3bt Type 4, IEEE 802.3af/at
Includes
1-Port, IEEE 802.3bt 90W PoE Midspan, Power Cord
Maximum Frequency
60 Hz
Input Voltage
120 V AC, 230 V AC
Maximum Output Power
95 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.