Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9600GC SERIES

  • Mfr # PD-9612GC/AC-US

  • Zoro # G916488036


product price: $1,782.99
/ea
Free Shipping & Returns

Key Features

Output Ports
12 x Gigabit Ethernet
Environmentally Friendly
Yes
Standards
IEEE 802.3bt, CE, FCC Part 15 Class B, EN 55032 Class B (Emissions), EN 55024 (Immunity), VCCI, UL, IEC, EN 60950-1
Height
1.7 in
Maximum Input Current
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-9612GC/AC-US
Zoro #
G916488036
UPC #
844117002959
Country of Origin
China

Dimensions

Height
1.7 in
Depth
17.2 in
Width
10.7 in

Details

Item
PoE Module
Output Ports
12 x Gigabit Ethernet
Environmentally Friendly
Yes
Standards
IEEE 802.3bt, CE, FCC Part 15 Class B, EN 55032 Class B (Emissions), EN 55024 (Immunity), VCCI, UL, IEC, EN 60950-1
Maximum Input Current
12 A
Form Factor
Rack Mountable
Input Ports
12 x Gigabit Ethernet
Maximum Frequency
60 Hz
Maximum Output Power
90 W
Minimum Frequency
50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.