Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OUTDOOR POE MIDSPANS

  • Mfr # PD-9501GCO/AC

  • Zoro # G516488269


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Maximum Frequency
60 Hz
Output Ports
1 x Gigabit PoE
Protection Type
Surge Protection
Form Factor
External
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-9501GCO/AC
Zoro #
G516488269
UPC #
844117002492
Country of Origin
China

Dimensions

Width
5.5 in
Height
6.7 in

Details

Maximum Frequency
60 Hz
Output Ports
1 x Gigabit PoE
Protection Type
Surge Protection
Form Factor
External
Maximum Output Voltage
54 V DC
Minimum Frequency
50 Hz
Maximum Output Power
60 W
Item
PoE Injector
Compatible With
Compatible Devices: LAN Access Points, Security Network Cameras, IP Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.