Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POE EXTENDER

  • Mfr # PD-POE-EXTENDER

  • Zoro # G914882935


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Standards
UL/cUL Per EN 60950, GS Mark Per EN 60950, FCC Part 15, Class B, EN 55022 Class B (Emissions), EN 55024 (Immunity), VCCI, IEEE802.3at (PoE), CE
Depth
4.3 in
Height
1.2 in
Width
2 in
Maximum Data Transfer Rate
128 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-POE-EXTENDER
Zoro #
G914882935
UPC #
844117001310
Country of Origin
Philippines

Dimensions

Depth
4.3 in
Height
1.2 in
Width
2 in

Details

Item
Network Extender
Standards
UL/cUL Per EN 60950, GS Mark Per EN 60950, FCC Part 15, Class B, EN 55022 Class B (Emissions), EN 55024 (Immunity), VCCI, IEEE802.3at (PoE), CE
Maximum Data Transfer Rate
128 MB/s
Network (RJ-45)
Yes
Maximum Extended Range
328.08 ft
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.