Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, LWBS18

  • Mfr # 416J13

  • Zoro # G1921418


product price: $54.35
/pk 12, $4.53/ea

Key Features

Mop Pad Size
5 in x 18 in
Mop Head Color
Blue
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416J13
Zoro #
G1921418
UPC #
-
Country of Origin
China

Dimensions

Mop Pad Size
5 in x 18 in
Handle Length
No Handle
Frame Width
5 in
Overall Width
5 in

Details

Mop Head Color
Blue
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Handle Material
No Handle
Mop Style
Flat
Mop Type
Mop Pad
Item
Mop Pad
Launderable
Yes
Features
Scrubber Strips, Bacteria Resistance
Handle Included
No
Material
Microfiber
Antimicrobial
Yes
Dry Weight
3 oz
Color
Blue
Product Type
Wet Mop Head
Includes Scrubber
Yes
Includes Handle
No
Includes Wet Mop Tailband
No

Description

Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Launderable Yes, Color Blue, Dry Weight 3 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 6PVU9, 6PVX3, Color Coding System Yes, Features More Bacteria Resistant Than Traditional Foam, Connection Thread Type Not Applicable, Antimicrobial Yes, Includes Handle No, Includes Scrubber Yes, Mop Style Flat, Product Type Wet Mop Head, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.