Zoro Homepage

Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Black

  • Mfr # LFK520-90-LA001

  • Zoro # G6400908


product price: $1.39
/ea
Sold in multiples of 15 for $20.85

Key Features

Material
Microfiber Cloth
Size
16x16
Cleaning Cloth Color
Black
Application
Multi Surface
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFK520-90-LA001
Zoro #
G6400908
UPC #
-
Country of Origin
China

Dimensions

Size
16x16

Details

Item
Microfiber Cloth,Gen Purpose,16x16,Black
Material
Microfiber Cloth
Cleaning Cloth Color
Black
Application
Multi Surface
Color
Black

Description

Microfiber Cloth,Gen Purpose,16x16,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.