Zoro Homepage

Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Green

  • Mfr # LFK300-90-LA024

  • Zoro # G6400941


product price: $1.15
/pk 12, $0.10/ea
Sold in multiples of 15 for $17.25

Key Features

Material
Microfiber Cloth
Size
16x16
Cleaning Cloth Color
Green
Application
Multipurpose
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFK300-90-LA024
Zoro #
G6400941
UPC #
-
Country of Origin
China

Dimensions

Size
16x16
Height
0.05"

Details

Item
Microfiber Cloth,Gen Purpose,16x16,Green
Material
Microfiber Cloth
Cleaning Cloth Color
Green
Application
Multipurpose
Color
Green
Features
Absorbent

Description

Microfiber Cloth,Gen Purpose,16x16,Green, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.