This item is Discontinued.

Ansell Disposable Gloves, 5.50 mil Palm, Powdered, XL, 100 PK, Natural MO-150-XL

Disposable Gloves, 5.50 mil Palm, Powdered, XL, 100 PK, Natural (Discontinued)

  • Mfr # MO-150-XL
  • Zoro # G0860255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO-150-XL
Zoro #
G0860255
UPC #
769799015052
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
5.50 mil
Finger Thickness
6.30 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Glove Size
XL
Cuff Thickness
3.90 mil

Details

Item
Disposable Gloves
Color
Natural
Powdered/Powder-Free
Powdered
Standards
ASTM D 3578
Sterile/Non-Sterile
Non-Sterile
Resists
Moisture and Contaminants
Cuff
Beaded
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Glove Texture Location
Smooth
Lining
Unlined
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Material
Natural Rubber Latex
Latex Content
Contains Latex
Application
General Lab and Industrial Use
Powdered/Powder Free
Powdered

Description

Disposable Gloves, Color Beige, Cuff Thickness 3.90 mil, Finger Thickness 6.30 mil, Palm Thickness 5.50 mil, Powdered/Powder-Free Powdered, Standards ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.