Disposable Gloves, 4.70 mil Palm, Powdered, XL, 100 PK, White (Discontinued)
- Mfr # PG-199-XL
- Zoro # G3817073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG-199-XL
Zoro #
G3817073
UPC #
769799019951
Country of Origin
Viet Nam
Dimensions
Size
XL
Palm Thickness
4.70 mil
Cuff Thickness
3.20 mil
Glove Size
XL
Finger Thickness
5.50 mil
Disposable Glove Palm Thickness
4.00 to 4.99 mil
Details
Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powdered
Standards
FDA, ASTM D 3578
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Powdered/Powder Free
Powdered
Disposable Glove Material
Natural Rubber Latex
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Resists
Day to Day Hazards
Application
Multipurpose Where Dexterity and Grip Is Important
Cuff
Beaded
Latex Content
Contains Latex
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Palm and Fingers
Description
Disposable Gloves, Color White, Cuff Thickness 3.20 mil, Finger Thickness 5.50 mil, Palm Thickness 4.70 mil, Powdered/Powder-Free Powdered, Standards FDA, ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.