Zoro Homepage
This item is Discontinued.
Ansell Disposable Gloves, 5.50 mil Palm, Powdered, XL, 100 PK, Blue NO-123-XL

Disposable Gloves, 5.50 mil Palm, Powdered, XL, 100 PK, Blue (Discontinued)

  • Mfr # NO-123-XL
  • Zoro # G7471563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO-123-XL
Zoro #
G7471563
UPC #
769799123009
Country of Origin
Unknown

Dimensions

Size
XL
Palm Thickness
5.50 mil
Finger Thickness
7.10 mil
Glove Size
XL
Cuff Thickness
4.30 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil

Details

Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powdered
Standards
ASTM D 6319
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Exam, Medical
Powdered/Powder Free
Powdered
Metal Detectable
No
Glove Texture Location
Palm and Fingers
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Application
Automotive, Dental, Industrial Safety, Tattoo
Lining
Unlined
Latex Content
Latex Free
Cuff
Beaded
Ambidextrous/Hand-Specific
Ambidextrous
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Special Features
Fully Textured for Great Grip

Description

Disposable Gloves, Color Light Blue, Cuff Thickness 4.30 mil, Finger Thickness 7.10 mil, Palm Thickness 5.50 mil, Powdered/Powder-Free Powdered, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.