This item is Discontinued.

Ansell Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack XC-310-XL

Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (Discontinued)

  • Mfr # XC-310-XL
  • Zoro # G3583431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XC-310-XL
Zoro #
G3583431
UPC #
769799310041
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
2.8 mil
Glove Length
9 1/2 in
Finger Thickness
4.30 mil
Cuff Thickness
2.40 mil
Glove Size
XL
Disposable Glove Palm Thickness
2.00 to 2.99 mil
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
XL/Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Standards
Meets Or Exceeds ASTM
Series
XCEED
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
0.6
Ambidextrous/Hand-Specific
Ambidextrous
Latex Content
Latex Free
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Disposable Glove Material
Nitrile
Glove Texture Location
Fingertip
Application
Automotive Aftermarket, Food Processing, Life Sciences, Healthcare
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Features
Ambidextrous
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Glove Texture
Grain
Double Gloving Method
Inner
Brand and Series
Ansell Microflex XC-310
Glove Materials
Nitrile
Anti-Static
Anti-Static Included
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.4 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Features Ambidextrous, Finger Thickness 4.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Meets Or Exceeds ASTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.