Zoro Homepage
This item is Discontinued.
Ansell Disposable Gloves, 5.5 mil Palm, Nitrile, L, Blue MFXNO123L

Disposable Gloves, 5.5 mil Palm, Nitrile, L, Blue (Discontinued)

  • Mfr # MFXNO123L
  • Zoro # G7797205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXNO123L
Zoro #
G7797205
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
5.5 mil
Glove Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Application
Automotive, Automotive Aftermarket
Disposable Glove Material
Nitrile
Powdered/Powder Free
Powdered

Description

Nitron One Lightly Powdered Nitrile Glov

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.