Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft

  • Mfr # 2.3MF4R

  • Zoro # G4443391


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.3MF4R
Zoro #
G4443391
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
19 7/8 in
Overall Height
25 in
Overall Width
18 5/8 in
Cord Length
5 1/2 ft
Manufacturer Warranty Length
7 yr

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Energy Star Compliant
Yes
Defrost
Automatic
Door Hinge
Swing
Refrigerator Capacity
2.3 cu ft
Number of Sections
1
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Refrigerant Type
R-134a
Hz
60 Hz
Commercial / Residential
Residential
Control Type
Mechanical
Door Style
Solid
Number of Shelves
2
Standards
DOE, ENERGY STAR Certified, NRCan, UL
Total Capacity
2.3 cu ft
Plug Type
5-15P
Amps
0.5 A
Item
Mini Refrigerator
Residential / Commercial
Commercial
Features
Adjustable Feet, Bottle Rack, Can Dispenser, Slide Out Shelves, Small Item Rack, Temperature Control Knob
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Maximum Refrigerator Temperature
50 Degrees F
Minimum Refrigerator Temperature
32 Degrees F
Door Swing
Reversible
Perfomance
Residential
Frequency
60 Hz
Weight
44 lb
Current
0.6 A
Power Source
Electric
Shelf Material
Wire

Description

Mini Refrigerator, Refrigerator Style Mini, Total Capacity 2.3 cu ft, Refrigerator Capacity 2.3 cu ft, Overall Height 25 in, Overall Width 18 5/8 in, Overall Depth 19 7/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 1/2 ft, Current 0.6 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.