Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft.

  • Mfr # 3.1MF7-7B1SX

  • Zoro # G9633285


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Compact
Color
Silver
Number of Doors
3
Refrigerator Item
Refrigerator, Freezer and Microwave
Overall Depth
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.1MF7-7B1SX
Zoro #
G9633285
UPC #
067638003865
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
44 in
Overall Width
18 3/4 in
Cord Length
5 ft, 5 1/4 ft
Manufacturer Warranty Length
2 yr Parts and Labor

Details

Refrigerator Style
Compact
Color
Silver
Number of Doors
3
Refrigerator Item
Refrigerator, Freezer and Microwave
Voltage
120V AC
Total Capacity
3.1 cu ft
Door Hinge
Swing
Microwave Capacity
0.7 cu ft
Refrigerator Temperature Range (F)
0 Degrees to 40 Degrees
Hz
60 Hz
Residential / Commercial
Commercial
Energy Star Compliant
Yes
Control Type
Adjustable Dial
Refrigerator Capacity
2.2 cu ft
Refrigerator Temperature Range (C)
-17 Degrees to 4 Degrees C
Microwave Wattage
700 W
Commercial / Residential
Commercial
Defrost
Automatic
Plug Type
Three-Prong
Number of Shelves
2
Item
Refrigerator, Freezer and Microwave
Freezer Capacity
0.8 cu ft
Features
Safe Plug Technology, Signal Beeper with Adjustable Volume
Freezer Temperature Range (C)
-17 Degrees to -15 Degrees C
Standards
UL Listed
Number of Sections
3
Freezer Temperature Range (F)
0 Degrees to 5 Degrees
Refrigerant Charge
75 g
Includes
10 11/16 in Glass Carousel, Leveling Legs
Door Style
Solid
Amps
15 A
Refrigerant Type
R-600a
Perfomance
Commercial
Door Swing
Reversible
Current
15 A
Power Source
Electric
Minimum Refrigerator Temperature
0 Degrees F
Maximum Freezer Temperature
5 Degrees F
Frequency
60 Hz
Shelf Material
Wire
Minimum Freezer Temperature
0 Degrees F
Maximum Refrigerator Temperature
40 Degrees F

Description

Refrigerator, Freezer and Microwave, Color Silver, Total Capacity 3.1 cu ft, Refrigerator Capacity 2.2 cu ft, Freezer Capacity 0.8 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 44 in, Overall Width 18 3/4 in, Overall Depth 19 3/4 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, 5 1/4 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.