Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Refrigerator, Freezer and Microwave, 4.8 cu. ft.

  • Mfr # 4.8MF4-7B1X

  • Zoro # G7319435


product price: $1,298.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Compact
Color
Black
Number of Doors
2
Refrigerator Item
Refrigerator, Freezer and Microwave
Overall Depth
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.8MF4-7B1X
Zoro #
G7319435
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
22 1/2 in
Overall Height
56 1/8 in
Overall Width
18 5/8 in
Cord Length
5 ft, 5 1/2 ft
Manufacturer Warranty Length
7 yr

Details

Refrigerator Style
Compact
Color
Black
Number of Doors
2
Refrigerator Item
Refrigerator, Freezer and Microwave
Voltage
120V AC
Refrigerator Temperature Range (C)
-17 Degrees to 4 Degrees C
Includes
2 L Bottle Door Storage, Freezer: Ice Cube Tray, Microwave: Led Display and Clock, Signal Beeper
Microwave Capacity
0.7 cu ft
Freezer Capacity
1.3 cu ft
Refrigerant Type
R-134a
Freezer Temperature Range (C)
-17 Degrees to -15 Degrees C
Microwave Wattage
700 W
Commercial / Residential
Commercial
Defrost
Automatic
Door Hinge
Swing
Refrigerant Charge
80 g
Amps
15 A
Standards
CEE, UL Listed
Refrigerator Temperature Range (F)
0 Degrees to 40 Degrees
Refrigerator Capacity
4.8 cu ft
Residential / Commercial
Commercial
Number of Shelves
8
Energy Star Compliant
No
Item
Refrigerator, Freezer and Microwave
Total Capacity
4.8 cu ft
Door Style
Solid
Freezer Temperature Range (F)
0 Degrees to 5 Degrees
Control Type
Adjustable Dial
Features
Safe Plug Technology, Signal Beeper with Adjustable Volume
Plug Type
Three-Prong
Power Source
Electric
Door Swing
Reversible
Frequency
60 Hz
Minimum Freezer Temperature
0 Degrees F
Minimum Refrigerator Temperature
0 Degrees F
Maximum Freezer Temperature
5 Degrees F
Current
15 A
Weight
108.2 lb
Maximum Refrigerator Temperature
40 Degrees F
Perfomance
Commercial
Shelf Material
Wire

Description

Refrigerator, Freezer and Microwave, Color Black, Total Capacity 4.8 cu ft, Refrigerator Capacity 4.8 cu ft, Freezer Capacity 1.3 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 56 1/8 in, Overall Width 18 5/8 in, Overall Depth 22 1/2 in, Microwave Wattage 700 W, Energy Star Compliant No, Number of Shelves 8, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, 5 1/2 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.