Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator and Microwave, 4.5 cu.ft, Blk

  • Mfr # 4.5MF1-7B1X

  • Zoro # G808446649


product price: $819.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Voltage
120V
Includes
Adjustable Screw Legs For Leveling
Color
Black
Features
Express Cook Settings, LED Display and Clock, Internal Smoke Sensor, Programmed Cooking Options, Signal Beeper with Adjustable Volume
Standards
C-UL, CEE, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.5MF1-7B1X
Zoro #
G808446649
UPC #
067638025171
Country of Origin
China

Dimensions

Overall Depth
19 1/2 in
Overall Width
18 1/2 in
Overall Height
45 7/8 in
Manufacturer Warranty Length
2 yr Parts and Labor
Cord Length
5 ft

Details

Voltage
120V
Includes
Adjustable Screw Legs For Leveling
Color
Black
Features
Express Cook Settings, LED Display and Clock, Internal Smoke Sensor, Programmed Cooking Options, Signal Beeper with Adjustable Volume
Item
Refrigerator and Microwave
Standards
C-UL, CEE, UL
Total Capacity
4.5 cu ft
Number of Sections
2
Plug Type
3-Prong
Refrigerator Capacity
4.5 cu ft
Microwave Wattage
700 W
Number of Doors
2
Maximum Freezer Temperature
-3.2 Degrees F
Weight
88.4 lb
Defrost
Manual
Door Style
Solid
Minimum Refrigerator Temperature
32 Degrees F
Door Swing
Reversible
Refrigerator Style
Top Freezer
Perfomance
Commercial/Residential
Minimum Freezer Temperature
-11 Degrees F
Control Type
Electronic
Refrigerant Charge
38.3 g
Number of Shelves
13
Maximum Refrigerator Temperature
50 Degrees F
Refrigerant Type
R-600a
Door Hinge
Swing
Power Source
Electric
Shelf Material
Glass
Frequency
60 Hz
Freezer Capacity
1.2 cu ft
Current
7 A
Microwave Capacity
0.7 cu ft
Energy Star Compliant
Yes

Description

Refrigerator and Microwave, Color Black, Total Capacity 4.5 cu ft, Refrigerator Capacity 4.5 cu ft, Freezer Capacity 1.2 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 45 7/8 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 13, Defrost Manual, Control Type Electronic, Cord Length 5 ft, Current 7 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.