Zoro Homepage

Refrigerator/Freezer/Microwave, 44" H, Blk

  • Mfr # 3.1MF7-7B1X

  • Zoro # G603458229


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Compact
Color
Black
Number of Doors
2
Refrigerator Item
Refrigerator, Freezer and Microwave
Overall Depth
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.1MF7-7B1X
Zoro #
G603458229
UPC #
067638025225
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
44 in
Cord Length
5 ft, 5 1/4 ft
Overall Width
18 3/4 in
Manufacturer Warranty Length
7 yr

Description

Refrigerator, Freezer and Microwave, Color Black, Total Capacity 3.1 cu ft, Refrigerator Capacity 3.1 cu ft, Freezer Capacity 0.9 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 44 in, Overall Width 18 3/4 in, Overall Depth 19 3/4 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 1, Defrost Manual, Control Type Adjustable Dial, Cord Length 5 ft, 5 1/4 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.