PF100 Peak Flow Meter for Spirometry with FEV1

  • Mfr # PF100
  • Zoro # G304167765
product price: 
$
77.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PF100
Zoro #
G304167765
UPC #
642632732005
Country of Origin
China

Description

This device is used to measure Peak Expiratory Flow (PEF) and Forced Expiratory Volume in 1-second (FEV1) in both children and adults. PEF is the fastest speed air can be blown out of the lungs after inhalation. FEV1 measures the volume after exhaling in 1-second. Peak Flow (PEF) and Forced Expiratory Volume in 1-second (FEV1) measurements can tell how well lungs are breathing by monitoring airflow. Doctors can have patients monitor changes in airflow and record the results. The automatic memory stores and provides easy access to the last 240 readings along with the time and date.

Features
  • Measures peak flow and FEV1 to indicate early warning signs for impending asthmatic incidents or conditions.
  • Automatically stores 240 readings.
  • Automatic traffic light indicator.
  • Doctor recommended.
  • Meets American Thoracic Society accuracy standards.
  • Dimension - 5.75 x 3.75 x 7.75 in.
  • Item weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews