Zoro Homepage

10" Magnetic Filter with Aluminum base and SAN bowl

  • Mfr # MM10/1.0

  • Zoro # G103446160


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Size
10"
Connection
1.0" NPT
Flow Rate
26 GPM
Operating Pressure
174 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM10/1.0
Zoro #
G103446160
UPC #
-
Country of Origin
China

Dimensions

Size
10"

Details

Connection
1.0" NPT
Flow Rate
26 GPM
Operating Pressure
174 PSI

Description

How Micromag Works
Contaminated fluid enters the inlet port where flow
is equally split via tapered radial flow channels which
lowers the flow velocity ready for the fluid to be
filtered.
It then passes up the outside of the centrally mounted
‘Rare Earth’ magnetic core where contamination
particles are attracted and retained.
The magnetic flux circuit geometry ensures a controlled
build up of contamination so the filter can never block.
Filtered fluid then flows through slots at the top of the
core then down and through the centre of the core,
exiting through the outlet port.
Cleaning
Using the supplied cleaning tool, a fully contaminated
core can be cleaned in under 30 seconds. Only metallic
particles are removed from the filter and these can be
easily disposed. There are no dirty cartridges!
Installation Location
Pre or post pump, delivery line or pre membrane
cartridge.
Flow Rate: 26GPM
Operating Pressure 174 PSI
1” NPT Connection
Temperature Rage 41-122°
SAN Housing, Aluminum Lid
Performance
Magnetic Performance High intensity
Circuit Design Open
Magnetic Material Rare Earth Neodymium Iron Boron
Magnet Grade N45 – Inspected & confirmed via hystergraph prior to use
Materials
Housing Styrene Acrylo Nitrile (SAN)
Lid Marine grade Aluminum, anodised blue
Magnetic Core 304 Grade Stainless Steel
Sealing Viton O-ring
Benefits:
• Medium pressure
• Sub-micron filtration
• Large holding capacity
• High intensity ‘Rare-Earth’ magnetic material
• Clear bowl
• Suitable for all machining applications
• Environmentally responsible
• No consumables

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.