Disposable Coverallss, Collared Coverall, M, MicroMax, Open Wrist, Open Ankle, Serged Seam, White
Mfr # PBLTG412-MD
Zoro # G3585782
product price: $4.99
/eaSold in multiples of 25 for $124.75
Key Features
Color
White
Material
MicroMax®
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBLTG412-MD
Zoro #
G3585782
UPC #
884404473765
Country of Origin
Multiple
Dimensions
Size
M
Fits Chest Size
40 in to 42 in
Fits Waist Size
36 in
Minimum Height
62 in
Maximum Height
69 in
Details
Item
Disposable Coverallss
Color
White
Material
MicroMax®
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D3776, ASTM D5034, ASTM D5733, EN 1149
Ankle Closure
Open
Fabric Weight
2.1 oz
Inseam
29 in
Series
MicroMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Features
MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Open Wrists and Ankle for Easy Donning and Doffing
Level of Protection
Dry Particulate, Reduced Spray
Pathogen and Chemical Ratings
ASTM F903
Closure Features
Zipper
Packaging
Bulk
Description
Collared Disposable Coveralls, Ankle Closure Open, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Open Wrists and Ankle for Easy Donning and Doffing, Hazard Type Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.