Disposable Coverallss, Hooded Coverall, 2XL, MicroMax(R), Elastic Wrist, Elastic Ankle, Serged Seam

  • Mfr # PBLTG428-2X

  • Zoro # G3878540


product price:  $6.39
/ea
Sold in multiples of 25 for $159.75

Key Features

Color
White
Material
MicroMax(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLTG428-2X
Zoro #
G3878540
UPC #
884404491561
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Waist Size
50 in
Fits Chest Size
52 in to 54 in
Maximum Height
76 in
Minimum Height
71 in

Details

Item
Disposable Coverallss
Color
White
Material
MicroMax(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, EN 1149
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
29 in
Series
MicroMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Features
MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash
Wrist Closure
Elastic
Closure Features
Zipper
Packaging
Bulk
Attached Hood
Yes
Pathogen and Chemical Ratings
ASTM F903

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Hazard Type Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 71 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products