This item is Discontinued.

Micromax Disposable Coverallss, Hooded, M, Polyester Scrim, Elastic Wrist, Elastic Ankle, Serged Seam, White PBLTG428-MD

Disposable Coverallss, Hooded, M, Polyester Scrim, Elastic Wrist, Elastic Ankle, Serged Seam, White (Discontinued)

  • Mfr # PBLTG428-MD
  • Zoro # G3874480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLTG428-MD
Zoro #
G3874480
UPC #
884404473895
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Fits Waist Size
36 in
Disposable Clothing Size
M
Height - Maximum
69 in
Named Size
M
Height - Minimum
62 in

Details

Item
Disposable Coverallss
Color
White
Material
Polyester Scrim
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, EN 1149
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
29 in
Series
MicroMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded
Ankle Style
Elastic
Cuff Styles
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Features
MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash
Disposable Clothing Primary Material
MicroMax(R)
Coverall Material
MicroMax(R)
Pathogen & Chemical Ratings
ASTM F903
Closure Features
Zipper
Packaging
Bulk
Attached Hood
Yes
Pathogen and Chemical Ratings
Meets ASTM F903
Wrist Closure
Elastic

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features MicroMax(R) Adds a Durable Polyester Scrim for the Strength and Protection You Need from Dirt, Dust, Grease, Grime and Light Chemical Splash, Hazard Type Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.