Shop MICROMICROME

SJTW; Cold Weather Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Green, PVC, 15 ft

  • Mfr # MI2669164

  • Zoro # G609167026


product price:  $65.35
/ea

Key Features

Trade Designation
SJTW; Cold Weather
Location
Outdoor
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI2669164
Zoro #
G609167026
UPC #
758218078280
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Trade Designation
SJTW; Cold Weather
Location
Outdoor
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Green
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.