
SJTW Extension Cord, 12 AWG, 12/3, 1 Outlets, Green, PVC, 25 ft
Mfr # MI3242377
Zoro # G711957089
product price:Â $84.79
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Green
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MI3242377
Zoro #
G711957089
UPC #
742431018437
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
25 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Green
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.