
SJTW Extension Cord, 14 AWG, 14/3, 1 Outlets, Green, PVC, 50 ft
Mfr # MI3235174
Zoro # G611957073
product price:Â $32.65
/eaKey Features
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Green
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MI3235174
Zoro #
G611957073
UPC #
742431056156
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
PVC
Jacket Color
Green
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.