128GB DDR4 SDRAM Memory Module
Mfr # MTA72ASS16G72LZ-3G2R
Zoro # G715680921
product price: $10,764.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288-pin
Memory Size
128 GB
Memory Technology
DDR4 SDRAM
Memory Rank
Quad-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTA72ASS16G72LZ-3G2R
Zoro #
G715680921
UPC #
649528929518
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
128 GB
Details
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288-pin
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Rank
Quad-rank
Memory Speed
3200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.