Zoro Homepage

128GB DDR5 SDRAM Memory Module

  • Mfr # MTC40F2047S1RC56BB1R

  • Zoro # G315680888


product price: $5,233.99
/ea
Free Shipping & Returns

Key Features

Memory Size
128 GB
Number of Pins
288-pin
Memory Technology
DDR5 SDRAM
Memory Speed
5600 MHz
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC40F2047S1RC56BB1R
Zoro #
G315680888
UPC #
649528940230
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
128 GB

Details

Number of Pins
288-pin
Memory Technology
DDR5 SDRAM
Memory Speed
5600 MHz
Memory Voltage
1.10 V
Error Checking
ECC
Memory Rank
Dual-rank
Number of Modules
(1) 128GB
Item
RAM Module
Signal Processing
Registered
Device Supported
Workstation, Server
Memory Standard
DDR5-5600/PC5-44800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.