Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24GB DDR5 SDRAM Memory Module

  • Mfr # MTC10F108YS1RC48BR

  • Zoro # G415836499


product price: $1,472.22
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Size
24 GB
Memory Speed
4800 MHz
Number of Pins
288-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC10F108YS1RC48BR
Zoro #
G415836499
UPC #
649528937100
Country of Origin
China

Dimensions

Memory Size
24 GB

Details

Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Number of Pins
288-pin
Number of Modules
(1) 24GB
Item
RAM Module
Signal Processing
Registered
Memory Rank
Single-rank
Error Checking
ECC
Device Supported
Computer, Server, Workstation
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Compatibility
Intel Server, AMD Server 

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.