Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR4 SDRAM Memory Module

  • Mfr # MTA18ASF4G72PZ-3G2F1R

  • Zoro # G115680897


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Device Supported
Server, Workstation
Memory Size
32 GB
Memory Rank
Single-rank
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA18ASF4G72PZ-3G2F1R
Zoro #
G115680897
UPC #
649528927286
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR4 SDRAM
Device Supported
Server, Workstation
Memory Rank
Single-rank
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288-pin
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Error Checking
ECC/Parity
Number of Modules
(1) 32GB
Signal Processing
Registered
Memory Speed
3200 MHz
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.