Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR5 SDRAM Memory Module

  • Mfr # MTC20F2085S1RC48BR

  • Zoro # G515836481


product price: $1,505.49
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 32GB
Device Supported
Server, Workstation
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC20F2085S1RC48BR
Zoro #
G515836481
UPC #
649528937094
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Rank
Dual-rank
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 32GB
Item
RAM Module
Device Supported
Server, Workstation
Memory Technology
DDR5 SDRAM
Error Checking
ECC
Memory Speed
4800 MHz
Number of Pins
288-pin
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.