Zoro Homepage

48GB DDR5 SDRAM Memory Module

  • Mfr # MTC20F104XS1RC48BR

  • Zoro # G015836455


product price: $2,098.39
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Size
48 GB
Memory Speed
4800 MHz
Memory Standard
DDR5-4800/PC5-38400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC20F104XS1RC48BR
Zoro #
G015836455
UPC #
649528937070
Country of Origin
China

Dimensions

Memory Size
48 GB

Details

Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Memory Standard
DDR5-4800/PC5-38400
Compatibility
Intel Server, AMD Server 
Item
RAM Module
Number of Pins
288-pin
Device Supported
Computer, Workstation, Server
Number of Modules
(1) 48GB
Error Checking
ECC
Memory Rank
Single-rank
Signal Processing
Registered
Memory Voltage
1.10 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.