Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5400 Boot, SSD, Enterprise, 240 GB, SATA 6Gb/s

  • Mfr # MTFDDAV240TGC-1BC16ABYYR

  • Zoro # G115680811


product price: $383.80
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Length
3.1 in
Drive Type
Internal
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAV240TGC-1BC16ABYYR
Zoro #
G115680811
UPC #
649528934017
Country of Origin
Switzerland

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Drive Type
Internal
Endurance (DWPD)
1
Max. Write Transfer Rate
290 MB/s
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
Device Supported
Server
Storage Capacity
240 GB
Max. Read Transfer Rate
540 MB/s
Random 4KB Read
62000IOPS
Drive Interface
SATA
Random 4KB Write
12000IOPS
Hot Pluggable
Yes
Maximum Write Transfer Rate
290-MB/s
Interface
SATA
Maximum Read Transfer Rate
540-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.