5400 MAX 1920GB SATA 2.5 7mm Non-SED SSD

  • Mfr # MTFDDAK1T9TGB-1BC1ZABYYR

  • Zoro # G116480632


product price:  $2,069.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
94000IOPS
Height
0.3 in
Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAK1T9TGB-1BC1ZABYYR
Zoro #
G116480632
UPC #
649528933669
Country of Origin
Multiple

Dimensions

Height
0.3 in
Width
2.8 in
Length
4 in

Details

Random 4KB Read
94000IOPS
Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Storage Capacity
1.92 TB
Random 4KB Write
63000IOPS
Item
Solid State Drive
Endurance Type
Mixed Use
Encryption Standard
256-bit AES
Hot Pluggable
Yes
Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
5
Drive Type
Internal
Drive Interface Standard
SATA/600
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.