Zoro Homepage

5400 MAX 3.84 TB Solid State Drive, 2.5in Internal, SATA

  • Mfr # MTFDDAK3T8TGB-1BC15ABYYR

  • Zoro # G615680687


product price: $2,421.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Length
4 in
Height
0.3 in
Drive Interface
SATA
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK3T8TGB-1BC15ABYYR
Zoro #
G615680687
UPC #
649528934109
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Length
4 in
Height
0.3 in

Details

Item
Solid State Drive
Drive Interface
SATA
Encryption Standard
256-bit AES
Random 4KB Read
95000IOPS
Drive Type
Internal
Random 4KB Write
34000IOPS
Storage Capacity
3.84 TB
Max. Read Transfer Rate
540 MB/s
Device Supported
Server
Endurance Type
Mixed Use
Endurance (DWPD)
3.4
Max. Write Transfer Rate
520 MB/s
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
520-MB/s
Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.