Zoro Homepage

5400 MAX 3840G SSD

  • Mfr # MTFDDAK3T8TGB1BC1ZABYYR

  • Zoro # G613750665


product price: $2,680.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
2.8 in
Length
4 in
Recording Capacity
3.84 TB
Random 4KB Read
95000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK3T8TGB1BC1ZABYYR
Zoro #
G613750665
UPC #
649528933980
Country of Origin
Korea, Republic of

Dimensions

Height
0.3 in
Width
2.8 in
Length
4 in

Details

Item
Solid State Drive
Recording Capacity
3.84 TB
Random 4KB Read
95000IOPS
Drive Interface Standard
SATA/600
Device Supported
Server
Encryption Standard
256-bit AES
Endurance Type
Mixed Use
Maximum Write Transfer Rate
520-MB/s
Hot Pluggable
Yes
Wireless LAN
No
Drive Type
Internal
Maximum Read Transfer Rate
540-MB/s
Drive Interface
SATA
Endurance (DWPD)
3.4
Random 4KB Write
34000IOPS
Series
5400 MAX
Interface
SATA
Storage Capacity
3.84 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.