5400 MAX 3840GB SATA 2.5 7mm TCG-Enterprise SSD
Mfr # MTFDDAK3T8TGB-1BC16ABYYR
Zoro # G116430613
product price:Â $3,752.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
Device Supported
Server
Length
4 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTFDDAK3T8TGB-1BC16ABYYR
Zoro #
G116430613
UPC #
649529000000
Country of Origin
Multiple
Dimensions
Length
4 in
Height
0.3 in
Width
2.8 in
Details
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600
Device Supported
Server
Drive Type
Internal
Endurance Type
Mixed Use
Random 4KB Write
34000IOPS
Random 4KB Read
95000IOPS
Interface
SATA
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
540-MB/s
Hot Pluggable
Yes
Item
Solid State Drive
Endurance (DWPD)
3.4
Storage Capacity
3.84 TB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.