5400 MAX 480GB SATA 2.5 7mm Non-SED SSD
Mfr # MTFDDAK480TGB-1BC1ZABYYR
Zoro # G316480593
product price:Â $914.99
/ea
Free Shipping & Returns
Key Features
Width
2.8 in
Device Supported
Server
Drive Type
Internal
Endurance (DWPD)
5
Endurance Type
Mixed Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTFDDAK480TGB-1BC1ZABYYR
Zoro #
G316480593
UPC #
649528934246
Country of Origin
Multiple
Dimensions
Width
2.8 in
Length
4 in
Height
0.3 in
Details
Device Supported
Server
Drive Type
Internal
Endurance (DWPD)
5
Endurance Type
Mixed Use
Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
540-MB/s
Hot Pluggable
Yes
Maximum Write Transfer Rate
520-MB/s
Encryption Standard
256-bit AES
Random 4KB Write
58000IOPS
Interface
SATA
Storage Capacity
480 GB
Random 4KB Read
95000IOPS
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.