5400 MAX 960GB SATA 2.5 7mm Non-SED SSD

  • Mfr # MTFDDAK960TGB-1BC1ZABYYR

  • Zoro # G516480607


product price:  $1,258.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
960 GB
Endurance Type
Mixed Use
Width
2.8 in
Random 4KB Write
65000IOPS
Random 4KB Read
95000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAK960TGB-1BC1ZABYYR
Zoro #
G516480607
UPC #
649528933652
Country of Origin
Multiple

Dimensions

Width
2.8 in
Height
0.3 in
Length
4 in

Details

Storage Capacity
960 GB
Endurance Type
Mixed Use
Random 4KB Write
65000IOPS
Random 4KB Read
95000IOPS
Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.