5400 MAX 960GB SATA 2.5 7mm TCG-Enterprise SSD
Mfr # MTFDDAK960TGB-1BC16ABYYR
Zoro # G516430626
product price:Â $1,321.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
256-bit AES
Interface
SATA
Endurance Type
Mixed Use
Storage Capacity
960 GB
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDDAK960TGB-1BC16ABYYR
Zoro #
G516430626
UPC #
649529000000
Country of Origin
Multiple
Dimensions
Height
0.3 in
Length
4 in
Width
2.8 in
Details
Encryption Standard
256-bit AES
Interface
SATA
Endurance Type
Mixed Use
Storage Capacity
960 GB
Hot Pluggable
Yes
Random 4KB Write
65000IOPS
Drive Type
Internal
Endurance (DWPD)
5
Maximum Write Transfer Rate
520-MB/s
Item
Solid State Drive
Maximum Read Transfer Rate
540-MB/s
Random 4KB Read
95000IOPS
Drive Interface Standard
SATA/600
Device Supported
Server
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.