Zoro Homepage

5400 PRO 1.92 TB Solid State Drive, 2.5in Internal, SATA

  • Mfr # MTFDDAK1T9TGA-1BC15ABYYR

  • Zoro # G315680697


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Length
4 in
Width
2.8 in
Hot Pluggable
Yes
Endurance (DWPD)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK1T9TGA-1BC15ABYYR
Zoro #
G315680697
UPC #
649528934277
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Length
4 in
Width
2.8 in

Details

Item
Solid State Drive
Hot Pluggable
Yes
Endurance (DWPD)
1.5
Encryption Standard
256-bit AES
Drive Type
Internal
Max. Read Transfer Rate
540 MB/s
Device Supported
Server
Max. Write Transfer Rate
520 MB/s
Drive Interface Standard
SATA/600
Endurance Type
Read Intensive
Storage Capacity
1.92 TB
Random 4KB Write
33000IOPS
Random 4KB Read
95000IOPS
Drive Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Maximum Write Transfer Rate
520-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.