5400 PRO 1920GB SATA 2.5 7mm Non-SED SSD

  • Mfr # MTFDDAK1T9TGA-1BC1ZABYYR

  • Zoro # G116430620


product price:  $1,906.99
/ea
Free Shipping & Returns

Key Features

Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
1.5
Random 4KB Read
95000IOPS
Storage Capacity
1.92 TB
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAK1T9TGA-1BC1ZABYYR
Zoro #
G116430620
UPC #
649529000000
Country of Origin
Multiple

Dimensions

Length
4 in
Width
2.8 in
Height
0.3 in

Details

Maximum Write Transfer Rate
520-MB/s
Endurance (DWPD)
1.5
Random 4KB Read
95000IOPS
Storage Capacity
1.92 TB
Hot Pluggable
Yes
Drive Type
Internal
Encryption Standard
256-bit AES
Device Supported
Server
Maximum Read Transfer Rate
540-MB/s
Random 4KB Write
33000IOPS
Item
Solid State Drive
Drive Interface Standard
SATA/600
Interface
SATA
Endurance Type
Read Intensive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.