Zoro Homepage

5400 PRO 240GB SATA 2.5 7MM TCG OPAL SOLID STATE DRIVE SINGLE PACK

  • Mfr # MTFDDAK240TGA-1BC16ABYYR

  • Zoro # G516480225


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Random 4KB Read
75000IOPS
Hot Pluggable
Yes
Length
4 in
Maximum Write Transfer Rate
350-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK240TGA-1BC16ABYYR
Zoro #
G516480225
UPC #
649528934345
Country of Origin
Multiple

Dimensions

Height
0.3 in
Length
4 in
Width
2.8 in

Details

Random 4KB Read
75000IOPS
Hot Pluggable
Yes
Maximum Write Transfer Rate
350-MB/s
Maximum Read Transfer Rate
540-MB/s
Random 4KB Write
37000IOPS
Storage Capacity
240 GB
Interface
SATA
Device Supported
Server
Endurance (DWPD)
1.5
Encryption Standard
256-bit AES
Drive Interface Standard
SATA/600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.