5400 PRO 3840GB SATA 2.5 7MM NON-SED SSD

  • Mfr # MTFDDAK3T8TGA-1BC1ZABYYR

  • Zoro # G416269197


product price:  $3,038.99
/ea
Sold in multiples of 5 for $15,194.95
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
520-MB/s
Device Supported
Server
Hot Pluggable
Yes
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAK3T8TGA-1BC1ZABYYR
Zoro #
G416269197
UPC #
649528933829
Country of Origin
Multiple

Dimensions

Width
2.8 in
Height
0.3 in
Length
4 in

Details

Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
520-MB/s
Device Supported
Server
Hot Pluggable
Yes
Random 4KB Write
30000IOPS
Storage Capacity
3.84 TB
Encryption Standard
256-bit AES
Drive Type
Internal
Item
Solid State Drive
Interface
SATA
Endurance (DWPD)
1.5
Random 4KB Read
95000IOPS
Maximum Read Transfer Rate
540-MB/s
Endurance Type
Read Intensive

Description

MICRON 5400 PRO 3840GB SATA 2.5 7MM NON-SED SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.