5400 PRO 3840GB SATA 2.5 7mm TCG-Enterprise SSD

  • Mfr # MTFDDAK3T8TGA-1BC16ABYYR

  • Zoro # G016480213


product price:  $3,188.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Endurance Type
Read Intensive
Device Supported
Server
Height
0.3 in
Endurance (DWPD)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTFDDAK3T8TGA-1BC16ABYYR
Zoro #
G016480213
UPC #
649528933935
Country of Origin
Multiple

Dimensions

Height
0.3 in
Length
4 in
Width
2.8 in

Details

Drive Type
Internal
Endurance Type
Read Intensive
Device Supported
Server
Endurance (DWPD)
1.5
Random 4KB Write
30000IOPS
Maximum Read Transfer Rate
540-MB/s
Encryption Standard
256-bit AES
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Interface
SATA
Storage Capacity
3.84 TB
Maximum Write Transfer Rate
520-MB/s
Item
Solid State Drive
Random 4KB Read
95000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.