5400 PRO 480GB SATA 2.5 7mm Non-SED SSD

  • Mfr # MTFDDAK480TGA-1BC1ZABYYR

  • Zoro # G516480690


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Encryption Standard
256-bit AES
Hot Pluggable
Yes
Random 4KB Read
95000IOPS
Endurance Type
Read Intensive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTFDDAK480TGA-1BC1ZABYYR
Zoro #
G516480690
UPC #
649528933874
Country of Origin
Multiple

Dimensions

Height
0.3 in
Length
4 in
Width
2.8 in

Details

Encryption Standard
256-bit AES
Hot Pluggable
Yes
Random 4KB Read
95000IOPS
Endurance Type
Read Intensive
Device Supported
Server
Random 4KB Write
37000IOPS
Interface
SATA
Maximum Read Transfer Rate
540-MB/s
Endurance (DWPD)
1.5
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
520-MB/s
Storage Capacity
480 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.