5400 PRO 480GB SATA 2.5 7mm TCG-Enterprise SSD
Mfr # MTFDDAK480TGA-1BC16ABYYR
Zoro # G816480208
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Transfer Rate
540-MB/s
Length
4 in
Hot Pluggable
Yes
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTFDDAK480TGA-1BC16ABYYR
Zoro #
G816480208
UPC #
649528934192
Country of Origin
Multiple
Dimensions
Length
4 in
Width
2.8 in
Height
0.3 in
Details
Maximum Read Transfer Rate
540-MB/s
Hot Pluggable
Yes
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Random 4KB Write
37000IOPS
Random 4KB Read
95000IOPS
Endurance Type
Read Intensive
Drive Interface Standard
SATA/600
Encryption Standard
256-bit AES
Storage Capacity
480 GB
Endurance (DWPD)
1.5
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.