5400 PRO 7680G SSD
Mfr # MTFDDAK7T6TGA1BC1ZABYYR
Zoro # G613750672
product price: $3,619.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Width
2.8 in
Length
4 in
Recording Capacity
7.68 TB
Hot Pluggable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTFDDAK7T6TGA1BC1ZABYYR
Zoro #
G613750672
UPC #
649528933850
Country of Origin
Korea, Republic of
Dimensions
Height
0.3 in
Width
2.8 in
Length
4 in
Details
Item
Solid State Drive
Recording Capacity
7.68 TB
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Device Supported
Server
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
540-MB/s
Random 4KB Read
93000IOPS
Random 4KB Write
105000IOPS
Wireless LAN
No
Drive Interface
SATA
Endurance Type
Read Intensive
Endurance (DWPD)
0.6
Encryption Standard
256-bit AES
Series
5400 PRO
Drive Type
Internal
Interface
SATA
Storage Capacity
7.68 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.